



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 11590 |
Connection type | Single |
Height | 315 mm |
Pressure rating | PN2.5 |
PMO - maximum operating pressure | 2.67 bar |
Housing material | Stainless steel 304 |
Material glass | Borosilicate |
Seal material | NBR |
Lockable | No |
With drain | Yes |
With de-aeration | No |
Self-locking | No |
Self-venting | Yes |
Medium temperature | from -35 to 80 |