
€78.65/ pieceexcl. VAT
€95.17incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | STORZ |
Material | Aluminium |
Code | SCR |
Maximum operating pressure | 16 bar |
Hose fitting type | Storz |
Connection termination | Without locking ring |
Connection termination size | NA 133 mm |
Hose fitting type 2 | Storz |
Connection termination 2 | Without locking ring |
Connection termination size 2 | NA 89 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |