€5.88/ pieceexcl. VAT
€7.11incl. VAT
53 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | 240 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 3/8" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/4" |
Shape | Straight |