€3.84/ pieceexcl. VAT
€4.65incl. VAT
112 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | 92 |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Male thread |
Elbow angle | 90 ° |
Connection termination 2 | BSPT |
Connection termination size 2 | 3/4" |
Shape | Elbow 90° |
Temperature range | from -100 to 260 °C |