€16.58/ pieceexcl. VAT
€20.06incl. VAT
37 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | 92 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1.1/2" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 1.1/2" |
Shape | Elbow 90° |