Reducing bush galv 241 MxF 1.1/4x3/4 NPT

  • ERIKS:12690475
Image 1
Malleable cast iron fittings are offered in black and hot dip galvanized version. Because of their durability, high mechanical stress and temperature resistance these fittings continuously enjoy great popularity. The thread according to EN 10226-1 is an universal, standardised jointing technology and ensures a safe use in a broad field of application. Additionally to the threaded fittings, a compression fitting made of malleable cast iron is available. This fitting, sold under the brand PRIMOFIT, offers a full end load capability and is produced with black or hot dip galvanized surface. It is the time-saving connection of steel-pipes, PE-pipes, lead-pipes and butt-weld steel pipes.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
241
Shape
Reducing ring
Material
Cast iron
Surface protection
Galvanized
Nominal inner diameter
1.1/4"
Nominal inner diameter 2
3/4"
Connection
External thread (NPT)
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
120 °C