€22.82/ pieceexcl. VAT
€27.61incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | 246 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 1.1/2" |
Shape | Straight |