€5.53/ pieceexcl. VAT
€6.69incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | 246 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 1/8" |
Shape | Straight |