Reducer 12463 316L 70x41 polished DN65-40

  • ERIKS:12682211
Image 1
Save to list

€27.37/ pieceexcl. VAT

€33.12incl. VAT

13 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
12463
Shape
Reduction piece
Material
Stainless steel
Material quality
SS316L
Surface protection
Polished
Nominal inner diameter
DN65
External tube diameter of connection
41 mm
Nominal inner diameter 2
DN40
Standard welding connection
DIN 11850