
€18.11/ pieceexcl. VAT
€21.91incl. VAT
54 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 12463 |
Shape | Reduction piece |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | DN50 |
External tube diameter of connection | 13 mm |
Nominal inner diameter 2 | DN40 |
External tube diameter of connection 2 | 41 mm |
Standard welding connection | DIN 11850 |