
€14.71/ pieceexcl. VAT
€17.80incl. VAT
Estimated delivery date - 08/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 12463 |
Shape | Reduction piece |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | DN25 |
External tube diameter of connection | 23 mm |
Nominal inner diameter 2 | DN20 |
Standard welding connection | DIN 11850 |