
€14.88/ pieceexcl. VAT
€18.00incl. VAT
71 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 12463 |
Shape | Reduction piece |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | DN25 |
External tube diameter of connection | 85 mm |
Nominal inner diameter 2 | DN15 |
External tube diameter of connection 2 | 19 mm |
Standard welding connection | DIN 11850 |