
€13.86/ pieceexcl. VAT
€16.77incl. VAT
Estimated delivery date - 26/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 12463 |
Shape | Reduction piece |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | DN20 |
External tube diameter of connection | 13 mm |
Nominal inner diameter 2 | DN10 |
Standard welding connection | DIN 11850 |