Products
Brands
About Eriks
Customer service
BE - English
Home
Red coupling A105N 3000lbs 1/2...
Red coupling A105N 3000lbs 1/2x3/4 3.1®
ERIKS:
12973711
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Shape
Threaded reducer
Material
Steel
Nominal inner diameter
1/2"
Nominal inner diameter 2
3/4"
Connection
Internal thread (BSPP)
Pressure rating
3000 psi
See all variants
Log in