Raised countersunk screw DIN 964 M6x40 stainless steel A4

  • ERIKS:23728969
  • Manufacturer:4043377115300
Image 1
Save to list

€0.41/ pieceexcl. VAT

€0.50incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 964
Head form
Countersunk head (oval)
Screwing system
Slotted head screw
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Pitch thread
1
Length
40 mm
DIN standard
964
ISO standard
2,010
Type
Stud bolt