Raised countersunk screw DIN 964 M5x6 stainless steel A2

  • ERIKS:23728877
  • Manufacturer:4043377114082
Image 1
Save to list

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 964
Head form
Countersunk head (oval)
Screwing system
Slotted head screw
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Pitch thread
0.8
Length
6 mm
DIN standard
964
ISO standard
2,010
Type
Stud bolt