



€16.35/ pieceexcl. VAT
€19.78incl. VAT
Estimated delivery date - 17/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 5200 |
Type | 5212 |
Material | Steel, galvanized |
Other indications | Connector |
Material sealing | NBR |
Operating temperature | from -30 to 120 °C |
Lock facility | Sliding sleeve |
F | 1/4" NPT |
S | 14.2 mm |