



€31.80/ pieceexcl. VAT
€38.48incl. VAT
Estimated delivery date - 25/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 5200 |
Type | 5211 |
Material | Steel, galvanized |
Other indications | Can |
Material sealing | NBR |
Operating temperature | from -30 to 120 °C |
Lock facility | Sliding sleeve |
Operating pressure | 350 bar |
D | 28 mm |
F | 1/4" NPT |