PVC packaging tape, fibre-reinforced F234 66mx50mm brown

  • ERIKS:12970699
  • Manufacturer:4026359009149
Image 1
Fibre-reinforced packing tape

•    Reinforced tear-resistance
Fibre-reinforced PVC packing film with extremely good tear-resistance.
3 longitudinal and 1 sine thread.
Suitable for medium-heavy packaging.
Save to list

€8.94/ pieceexcl. VAT

€10.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
50 mm
Length
66 m
Thickness
6 mm
Colour
Brown