
€4.84/ pieceexcl. VAT
€5.86incl. VAT
Sold per: 10Min. order: 10
1340 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EPE |
Manufacturer ID | EPE4-FX |
Shape | T-shape |
Material | PBT |
Tube Outside Diameter | 4 mm |
Operating pressure | from -0.99 to 18 bar |
Operating temperature | from -20 to 70 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 301 (1.4310) |
C | 15.4 mm |
D | 4 |
d | 3.3 |
E | 18.5 mm |
X | 10 |