
€7.27/ pieceexcl. VAT
€8.80incl. VAT
Sold per: 10Min. order: 10
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EPG |
Manufacturer ID | EPG12-10-FX |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 12 mm |
Tube Outside Diameter Unequal | 10 mm |
Operating pressure | from -0.99 to 18 bar |
Operating temperature | from -20 to 70 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 301 (1.4310) |
B | 44.2 mm |
C1 | 22.6 |
C2 | 20.5 |
D1 | 12 mm |
D2 | 10 mm |
X1 | 20 |
X2 | 17 |