Push in fitting PBT straight union reducer 10mmx8mm tube

  • ERIKS:13960504
Image 1
Union reducer composite push-in fitting.
Save to list

€5.02/ pieceexcl. VAT

€6.07incl. VAT

Sold per: 10Min. order: 10

85 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EPG
Manufacturer ID
EPG10-8-FX
Shape
Straight
Material
PBT
Tube Outside Diameter
10 mm
Tube Outside Diameter Unequal
8 mm
Operating pressure
from -0.99 to 18 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
B
39.4 mm
C1
20.5
C2
17.8
D1
10 mm
D2
8 mm
X1
17
X2
14