Push in fitting nickel plated brass-PBT tee male R1/8"x8mm tube

  • ERIKS:13960440
Image 1
Tapered tee male composite push-in fitting.
Save to list

€4.60/ pieceexcl. VAT

€5.57incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EPB
Manufacturer ID
EPB8-01-FX
Shape
T-shape
Material
PBT
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating pressure
from -0.99 to 18 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
A
8
B
31.1 mm
C
18.3 mm
D
8
E
22.7 mm
H
10 in
R
1/8
X
14