Push in fitting nickel plated brass-PBT straight male R1/8"x8mm tube

  • ERIKS:14378221
Image 1
Tapered straight male composite push-in fitting.
Save to list

€2.51/ pieceexcl. VAT

€3.04incl. VAT

Sold per: 10Min. order: 10

70 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EPC
Manufacturer ID
EPC8-01-FX
Shape
Straight
Material
PBT
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating pressure
from -0.99 to 20 bar
Operating temperature
from -20 to 80 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
A
8.5
B
28 mm
C
18.1 mm
D
8
H
14 in
H2
5 mm
R
1/8
X
14