Push in fitting nickel plated brass-PBT straight male R1/8"x10mm tube

  • ERIKS:13960445
Image 1
Push in fittings made of a materials “MIX”, brass and Technopolymer. This line offers a more competitive priced fitting then the whole brass version, without affecting the fitting performance.
Save to list

€1.77/ pieceexcl. VAT

€2.14incl. VAT

75 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EPC
Manufacturer ID
EPC10-01-FX
Shape
Straight
Material
PBT
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating pressure
from -0.99 to 20 bar
Operating temperature
from -20 to 80 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
A
8.5
B
30.8 mm
C
20.5 mm
D
10
H
17 in
H2
5 mm
R
1/8
X
17