
€3.71/ pieceexcl. VAT
€4.49incl. VAT
Sold per: 10Min. order: 10
810 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EPC |
Manufacturer ID | EPC10-02-FX |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from -0.99 to 20 bar |
Operating temperature | from -20 to 80 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Pre-coated thread | Polytetrafluoroethylene (PTFE) |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 301 (1.4310) |
A | 11.5 |
B | 33 mm |
C | 20.5 mm |
D | 10 |
H | 17 in |
H2 | 6 mm |
R | 1/4 |
X | 17 |