Push in fitting nickel plated brass-PBT straight male G1/8"x6mm tube

  • ERIKS:13960473
Image 1
Parallel straight male composite push-in fitting.
Save to list

€2.54/ pieceexcl. VAT

€3.07incl. VAT

Sold per: 10Min. order: 10

1290 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EPC
Manufacturer ID
EPC6-G01-FX
Shape
Straight
Material
PBT
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Operating pressure
from -0.99 to 20 bar
Operating temperature
from -20 to 80 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
A
16
B
5.5 mm
D
6
G
1/8
H
12 in
H2
4 mm
L
20.2 mm
X
12