
€11.13/ pieceexcl. VAT
€13.47incl. VAT
Sold per: 10Min. order: 10
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EPC |
Manufacturer ID | EPC14-G04-FX |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 14 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Operating pressure | from -0.99 to 20 bar |
Operating temperature | from -20 to 80 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 301 (1.4310) |
A | 24.6 |
B | 9.5 mm |
D | 14 |
G | 1/2 |
H | 22 in |
H2 | 10 mm |
L | 35.2 mm |
X | 23.5 |