Push in fitting nickel plated brass-PBT female male G1/4"x8mm tube

  • ERIKS:13960572
Image 1
Save to list

€2.99/ pieceexcl. VAT

€3.62incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EPLF
Manufacturer ID
EPLF8-G02-FX
Shape
L-shaped
Material
PBT
Tube Outside Diameter
8 mm
Thread type
Internal thread BSPP (G)
Thread Size
1/4
Operating pressure
from -0.99 to 18 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)