Push in fitting nickel plated brass-PBT elbow male R1/4"x4mm tube

  • ERIKS:13960549
Image 1
Tapered elbow male composite push-in fitting.
Save to list

€3.81/ pieceexcl. VAT

€4.61incl. VAT

Sold per: 10Min. order: 10

90 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EPL
Manufacturer ID
EPL4-02-FX
Shape
L-shaped
Material
PBT
Tube Outside Diameter
4 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating pressure
from -0.99 to 18 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
A
11
B
25.5 mm
C
14.9 mm
D
4
E
18.8 mm
H
14 in
R
1/4
X
10