Push in fitting nickel plated brass-PBT elbow male G3/8"x8mm tube

  • ERIKS:13960568
Image 1
Parallel elbow male composite push-in fitting.
Save to list

€3.05/ pieceexcl. VAT

€3.69incl. VAT

53 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EPL
Manufacturer ID
EPL8-G03-FX
Shape
L-shaped
Material
PBT
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
3/8
Operating pressure
from -0.99 to 18 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
A
7.5
B
29.1 mm
C
18.3 mm
D
8
E
22.5 mm
G
3/8
H
12 in
X
14