Push in fitting nickel plated brass-PBT elbow male G1/8"x6mm tube

  • ERIKS:13960557
Image 1
Parallel elbow male composite push-in fitting.
Save to list

€3.56/ pieceexcl. VAT

€4.31incl. VAT

Sold per: 10Min. order: 10

910 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EPL
Manufacturer ID
EPL6-G01-FX
Shape
L-shaped
Material
PBT
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Operating pressure
from -0.99 to 18 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air
Tubing type
PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing
Seal material
NBR
Release sleeve material
POM
Grab ring material
Stainless steel 301 (1.4310)
A
5.5
B
23.7 mm
C
16 mm
D
6
E
20 mm
G
1/8
H
10 in
X
12