PTFE-thread sealing tape Ulith-Twineflow 175m

  • ERIKS:14572926
  • Manufacturer:4332163283577
Image 1
PTFE thread pipe sealant Ulith 240

Twineflon®
Design: Thread made of 100 % PTFE. Changes its shape when joining the threads and thus forms a sealing film of the required thickness. Resistant to almost all liquids and gases, temperature resistant from –200 °C to +240 °C. In a dispenser with a practical knife in the lid.

Application: For easy sealing of metal and plastic threads. DVGW for gas acc. DIN EN 751-3 FRp and GRp and DIN 30660 Drinking water inspection acc. the German Drinking Water Standard recommendation from the Federal Health Office. DVGW test up to 100 bar based on DIN EN 751-3 FRp and GRp at room temperature. WRC-certification for Great Britain. ASTM F423 –tested for steam and cold water (tested by DuPont®)

Save to list

€22.84/ pieceexcl. VAT

€27.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150