
€225.25/ rollexcl. VAT
€272.55incl. VAT
16 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Self-adhesive | Yes |
Width | 7 mm |
Thickness | 2.5 mm |
Roller length | 25 m |
Material structure | PTFE expanded |
Shape | Flat |
Maximum temperature | 130 °C |