Protective plug PE square 90x90

  • ERIKS:12730831
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€6.28/ pieceexcl. VAT

€7.59incl. VAT

Sold per: 9Min. order: 9

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
30 mm
Pipe size
90 x 90 mm
Wall thickness
2.0 - 5.0 mm
Colour
Black