Protective plug PE square 80x80

  • ERIKS:12730830
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€4.44/ pieceexcl. VAT

€5.37incl. VAT

7 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
4.5 mm
H
48 mm
Pipe size
80 x 80 mm
Wall thickness
2.0 - 5.0 mm
Colour
Black