Protective plug PE square 80x80

  • ERIKS:12730829
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€4.27/ pieceexcl. VAT

€5.17incl. VAT

53 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
6 mm
H
27 mm
Pipe size
80 x 80 mm
Wall thickness
2.0 - 4.0 mm
Colour
Black