Protective plug PE square 70x70

  • ERIKS:12730828
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€3.14/ pieceexcl. VAT

€3.80incl. VAT

1 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
26.8 mm
Pipe size
70 x 70 mm
Wall thickness
2.0 - 4.0 mm
Colour
Black