Protective plug PE square 60x60

  • ERIKS:12730827
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€2.19/ pieceexcl. VAT

€2.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
23 mm
Pipe size
60 x 60 mm
Wall thickness
1.5-3 mm
Colour
Black