Protective plug PE square 50x50

  • ERIKS:12730826
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€2.15/ pieceexcl. VAT

€2.60incl. VAT

384 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
24 mm
Pipe size
50 x 50 mm
Wall thickness
2.6 - 5.0 mm
Colour
Black