Protective plug PE square 45x45

  • ERIKS:12730824
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.49/ pieceexcl. VAT

€1.80incl. VAT

37 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
19 mm
Pipe size
45 x 45 mm
Wall thickness
1.0 - 2.5 mm
Colour
Black