Protective plug PE square 35x35

  • ERIKS:12730821
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.21/ pieceexcl. VAT

€1.46incl. VAT

28 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
19 mm
Pipe size
35 x 35 mm
Wall thickness
1.0 - 2.5 mm
Colour
Black