Protective plug PE square 30x30

  • ERIKS:12730820
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€0.85/ pieceexcl. VAT

€1.03incl. VAT

37 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
16.5 mm
Pipe size
30 x 30 mm
Wall thickness
2.5 - 4.5 mm
Colour
Black