Protective plug PE square 25x25

  • ERIKS:12730818
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€0.90/ pieceexcl. VAT

€1.09incl. VAT

108 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
19 mm
Pipe size
25 x 25 mm
Wall thickness
3 mm
Colour
Black