Protective plug PE square 25x25

  • ERIKS:12730817
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€0.90/ pieceexcl. VAT

€1.09incl. VAT

202 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
16.5 mm
Pipe size
25 x 25 mm
Wall thickness
1.0 - 2.5 mm
Colour
Black