Protective plug PE square 22x22

  • ERIKS:12730816
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€0.86/ pieceexcl. VAT

€1.04incl. VAT

120 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
19 mm
Pipe size
22 x 22 mm
Wall thickness
1.5 - 2.0 mm
Colour
Black