Protective plug PE square 16x16

  • ERIKS:12730813
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

90 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
17 mm
Pipe size
16 x 16 mm
Wall thickness
1.5 - 2.0 mm
Colour
Black