Protective plug PE square 15x15

  • ERIKS:12730812
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€0.85/ pieceexcl. VAT

€1.03incl. VAT

68 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
16.5 mm
Pipe size
15 x 15 mm
Wall thickness
1.5 - 2.0 mm
Colour
Black