Protective plug PE square 13x13

  • ERIKS:12730811
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€0.77/ pieceexcl. VAT

€0.93incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
4 mm
H
15.5 mm
Pipe size
13 x 13 mm
Wall thickness
1.5 - 2.0 mm
Colour
Black