Protective plug PE square 100x100

  • ERIKS:12730832
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging square tubes e.g. metal table or chair legs. Colour: black.
Save to list

€7.33/ pieceexcl. VAT

€8.87incl. VAT

19 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
23 mm
Pipe size
100 x 100 mm
Wall thickness
2.0 - 5.0 mm
Colour
Black